Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #5950
Mfr # 5950
Zoro # G208479209
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.25 in
- Width (mm) 7.95 mm
- Type Dual Lip
- Temp. Range -40 to 250°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 5950
- Zoro # G208479209
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.25 in |
Width (mm) | 7.95 mm |
Details
Item | Shaft Seal |
Type | Dual Lip |
Temp. Range | -40 to 250°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Retaining Ring Ser 205-16 Series Bearing 1" Id, 2.05" Od, 150553 (150553)
- FESTO Toggle Switch H-22-SW (H-22-SW)
- ZORO SELECT ST Bushing, P1, 1 1/8 in B Dia, 1.938 in L (P1X1-1/8)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/2 (10643-8-8)
- CHICAGO RAWHIDE Small V-Rings, #400801 (400801)
- CHICAGO RAWHIDE Small Bore Seals, #5321 (5321)
- CHICAGO RAWHIDE Small Bore Seals, #19886 (19886)
- CHICAGO RAWHIDE Small Bore Seals, #9515 (9515)
- CHICAGO RAWHIDE Small Bore Seals, #15092 (15092)
- CHICAGO RAWHIDE Small V-Rings, #400851 (400851)
- CHICAGO RAWHIDE Small Bore Seals (9858)
- Chicago Rawhide Linear Seals & Rings