Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #5926
Mfr # 5926
Zoro # G908479264
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 28.55 mm
- Temp. Range -65 to 225°F
- Width (mm) 7.95 mm
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 5926
- Zoro # G908479264
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 28.55 mm |
Width (mm) | 7.95 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/6 HP, 1075,208-230V, 48Y, TEAO (OGD1016)
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 150 psi (SW12-0A150)
- TRITAN Insert Ball Brng, SA, 1-1/4 dia, 5777.59 lb (SA207-20)
- DAYTON 3ZN20 UHMW-PE Sleeve Bearing (3ZN20)
- CHICAGO RAWHIDE Small Bore Seals, #23666 (23666)
- CHICAGO RAWHIDE Small Bore Seals, #3060 (3060)
- CHICAGO RAWHIDE Small V-Rings, #400350 (400350)
- CHICAGO RAWHIDE Scotseals, #38780 (38780)
- CHICAGO RAWHIDE Small Bore Seals (17136)
- CHICAGO RAWHIDE Small Bore Seals, #9967 (9967)
- NATIONAL Small Bore Metric Seals, 35X55X8-R2LS32-S (35X55X8-R2LS32-S)
- Chicago Rawhide Linear Seals & Rings