Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #5662
Mfr # 5662
Zoro # G608479120
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.12 in
- Width (mm) 6.35 mm
- Type Dual Lip
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 5662
- Zoro # G608479120
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.12 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Type | Dual Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 16 Pitch (NB20B)
- LINCOLN Grease Fitting Tool (G904)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 6221372400 / CHICAGO PNEUMATIC (B1SA0001206)
- CONTINENTAL CONTITECH 2/BX57 Banded Cogged V-Belt, 60" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX57)
- CHICAGO RAWHIDE Small Bore Seals, #17442 (17442)
- CHICAGO RAWHIDE Small Bore Seals, #12411 (12411)
- CHICAGO RAWHIDE Small Bore Seals, #23701 (23701)
- CHICAGO RAWHIDE Small Bore Seals, #3060 (3060)
- CHICAGO RAWHIDE Small Bore Seals (21736)
- CHICAGO RAWHIDE Small Bore Seals, #26191 (26191)
- CHICAGO RAWHIDE Small Bore Seals, #13112 (13112)
- Chicago Rawhide Linear Seals & Rings