Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #5569
Mfr # 5569
Zoro # G408479313
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Temp. Range -65 to 225°F
- Type Single Lip
- Width (mm) 5.56 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 5569
- Zoro # G408479313
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1 in |
Width (mm) | 5.56 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.5 oz Tube White (GPL-206)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T015)
- KOYO Needle Roller Brg, 45, 1/4in Bore, Open (B-45)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50010N-6-M5-PK5)
- CHICAGO RAWHIDE Small Bore Seals, #13437 (13437)
- CHICAGO RAWHIDE Small Bore Seals, #8702 (8702)
- CHICAGO RAWHIDE Small Bore Seals, #10518 (10518)
- CHICAGO RAWHIDE Small V-Rings, #400350 (400350)
- CHICAGO RAWHIDE Small Bore Seals, #5133 (5133)
- CHICAGO RAWHIDE Small Bore Seals, #8700 (8700)
- THOMSON Retaining Ring, Inside Dia 0.750 In (PR750)
- Chicago Rawhide Linear Seals & Rings