Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #5522
Mfr # 5522
Zoro # G208479353
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.875 in
- Outside Dia. 0.879 in
- Width (In.) 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 5522
- Zoro # G208479353
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.875 in |
Outside Dia. | 0.879 in |
Width (In.) | 0.188 in |
Details
Item | Seal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MEH-5/2-1/8-P-B (MEH-5/2-1/8-P-B)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6208Z)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree AirCompressor 2HP 20Gal Steel Tank w/AutoDrain 220V (CAT-20020AD-22060)
- BALDOR-RELIANCE Motor, 15HP, 3500rpm, 3PH, 60Hz, 215JM, TEFC (EJMM3713T)
- CHICAGO RAWHIDE Small Bore Seals, #16072 (16072)
- CHICAGO RAWHIDE Small Bore Seals, #28035 (28035)
- CHICAGO RAWHIDE Small Bore Seals, #28654 (28654)
- CHICAGO RAWHIDE Small Bore Seals, #14876 (14876)
- CHICAGO RAWHIDE Small Bore Seals, #16084 (16084)
- CHICAGO RAWHIDE Small Bore Seals, #4251 (4251)
- THOMSON Retaining Ring, ID 1.000 In, OD 1.620 In (C1000SS)
- Chicago Rawhide Linear Bearings & Guides