Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #54935
Mfr # 54935
Zoro # G408479276
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 6.5 in
- Width (mm) 22.23 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 54935
- Zoro # G408479276
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 6.5 in |
Width (mm) | 22.23 mm |
Details
Item | Shaft Seal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER GRESEN Hydraulic Check Valve, 5/8 In (LO-10-D)
- SPEEDAIRE Manual Float Drain, Replaces Parker EF1 (53RG54)
- KRYTOX Lubricant Oil, GPL-107, Dropper Bottle, 2 Oz. (GPL-107)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1-1/4, PK3 (CB071210)
- CHICAGO RAWHIDE Small Bore Seals, #4355 (4355)
- CHICAGO RAWHIDE Scotseals, #38780 (38780)
- CHICAGO RAWHIDE Small Bore Seals, #25990 (25990)
- CHICAGO RAWHIDE Small Bore Seals, #11340 (11340)
- CHICAGO RAWHIDE Small V-Rings, #400805 (400805)
- CHICAGO RAWHIDE Small Bore Seals, #8702 (8702)
- CHICAGO RAWHIDE Small Bore Seals, #6741 (6741)
- Chicago Rawhide Linear Seals & Rings