Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #54929
Mfr # 54929
Zoro # G508479275
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 6 in
- Temp. Range -65 to 225°F
- Type Dual Lip
- Width (mm) 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 54929
- Zoro # G508479275
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 6 in |
Width (mm) | 30 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start Aeration Fan Motor, 3 HP, 230V AC Voltage, 145TZ Frame, 3,450 Nameplate RPM (4K062)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Male NPT, PK 100 (CPO441-100K)
- PETROCHEM Gear Lubricant, 5 Gal, Vis 220 (FOODSAFE GEAR FG-220-005)
- DAYTON Motor Dual Run Cap, 50/5 MFD, 370V, Round (2MEF6)
- CHICAGO RAWHIDE Small Bore Seals, #22407 (22407)
- CHICAGO RAWHIDE Small Bore Seals, #23035 (23035)
- CHICAGO RAWHIDE Small Bore Seals, #15592 (15592)
- CHICAGO RAWHIDE Small V-Rings, #22311 (22311)
- CHICAGO RAWHIDE Small V-Rings, #400205 (400205)
- CHICAGO RAWHIDE Small V-Rings, #400400 (400400)
- NATIONAL Small Bore Inch Seal, 450400 (450400)
- Chicago Rawhide Linear Seals & Rings