Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #5321
Mfr # 5321
Zoro # G708478931
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 25 mm
- Type Dual Lip
- Width (mm) 6 mm
- Temp. Range -100 to 325°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 5321
- Zoro # G708478931
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 25 mm |
Width (mm) | 6 mm |
Details
Item | Shaft Seal |
Type | Dual Lip |
Temp. Range | -100 to 325°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Encoder, Hollow, Totem Pole, Dia 12mm (E40H12-60-3-T-24-C)
- GATES Polyflex Belts, 5M462 (5M462)
- DYNABRADE Gear (53639)
- GATES PowerGrip Timing Belts, 540H100 (540H100)
- CHICAGO RAWHIDE Small Bore Seals, #6741 (6741)
- CHICAGO RAWHIDE Small Bore Seals, #19969 (19969)
- CHICAGO RAWHIDE Small Bore Seals, #11197 (11197)
- CHICAGO RAWHIDE Small Bore Seals, #16314 (16314)
- CHICAGO RAWHIDE Small Bore Seals, #16816 (16816)
- CHICAGO RAWHIDE Small Bore Seals, #9681 (9681)
- CHICAGO RAWHIDE Small Bore Seals, #28654 (28654)
- Chicago Rawhide Linear Bearings & Guides