Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #527939
Mfr # 527939
Zoro # G408478910
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Width (mm) 4 mm
- Temp. Range -65 to 225°F
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 527939
- Zoro # G408478910
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1 in |
Width (mm) | 4 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPZ2280 (XPZ2280)
- BESSEY Bearing Heater, 15 Amps, 18 in.L (PV2412)
- NUMATICS Diverter Block, Series 653 (8653AD006TA0000)
- KEEN Right Angle Grease Gun Coupler (KE324648)
- CHICAGO RAWHIDE Small Bore Seals, #7638 (7638)
- CHICAGO RAWHIDE Small V-Rings, #403250 (403250)
- CHICAGO RAWHIDE Small Bore Seals, #6935 (6935)
- CHICAGO RAWHIDE Small Bore Seals, #8088 (8088)
- CHICAGO RAWHIDE Small Bore Seals, #21358 (21358)
- CHICAGO RAWHIDE Small Bore Seals, #8646 (8646)
- NATIONAL Small Bore Metric Seals, 30X50X7-RLS35-S (30X50X7-RLS35-S)
- Chicago Rawhide Linear Bearings & Guides