Shop All Bearing Accessories
Chicago Rawhide
Small Bore Seals, #52649
Mfr # 52649
Zoro # G308571254
Sold in multiples of 2 for $185.98
Free Shipping & Returns
$185.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Lip
- Material Fluoro Rubber
- Fits Shaft Dia. 5-1/4 in
- Suitable For General Purpose
- Housing Steel Case with Inner Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 52649
- Zoro # G308571254
- Country of Origin United States
- Category Bearing Accessories
Dimensions
Fits Shaft Dia. | 5-1/4 in |
Details
Item | Shaft Seal |
Type | Single Lip |
Material | Fluoro Rubber |
Suitable For | General Purpose |
Housing | Steel Case with Inner Case |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, 303 SS (MSP-20-SS)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, Round Body Double Acting (NCDME150-1000)
- SMC Tee, 4mmx6mm, TubexTube (KQ2T04-06A)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (EZ-TSH-4100)
- CHICAGO RAWHIDE Small Bore Seals, #13995 (13995)
- CHICAGO RAWHIDE Small Bore Seals, #2470 (2470)
- FAG BEARINGS Spind. Brg Sets & M.Kits- 100Cr6 - Open (B71908CTP4SDUL)
- NACHI R-Series Bearing (R8ZZ MC3 MT SRL)
- SKF Standard Accessories, #KMT3 (KMT3)
- TIMKEN Tapered Roller Bearing Cone (25877)
- TIMKEN Bearing Equipment Or Accessory, Washer (K91519)
- Chicago Rawhide Bearing Accessories