Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #5062
Mfr # 5062
Zoro # G408479023
product price: $3.75
/ea
Sold in multiples of 4 for $15.00
$15.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.12 in
- Type Dual Lip
- Width (mm) 6.35 mm
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 5062
- Zoro # G408479023
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.12 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Type | Dual Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON In-Line Air Lubricator, 1 in FNPT Port, 100 SCFM Flow Rate, 250 psi Pressure (PL500)
- SIOUX TOOLS 5811 SPINDLE SHAFT (78183)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 36 # of Teeth (35BS36H X 3/4)
- DAYTON BX82 Cogged V-Belt, 85" Outside Length, 21/32" Top Width, 1 Ribs (6L288)
- CHICAGO RAWHIDE Scotseals, #455031 (455031)
- CHICAGO RAWHIDE Small Bore Seals, #12427 (12427)
- CHICAGO RAWHIDE Small Bore Seals, #11378 (11378)
- CHICAGO RAWHIDE Small Bore Seals, #31250 (31250)
- CHICAGO RAWHIDE Small Bore Seals, #16816 (16816)
- CHICAGO RAWHIDE Small Bore Seals, #7628 (7628)
- CHICAGO RAWHIDE Small Bore Seals, #16545 (16545)
- Chicago Rawhide Linear Seals & Rings