Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #5046
Mfr # 5046
Zoro # G208479001
product price: $11.49
/ea
Sold in multiples of 2 for $22.98
$22.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Width (mm) 7 mm
- Type Single Lip
- Temp. Range -40 to 300°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 5046
- Zoro # G208479001
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1 in |
Width (mm) | 7 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -40 to 300°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON HS Series Worm Gear Clamp, 7-1/8 to 10 in Clamp, SS Band, Domestic (HS152)
- DIXON Short Shank Coupling NPSM, 2", AL (CAB200)
- PBC LINEAR Linear Sleeve Bearing, ID 1/4 In (PS0406-02)
- ZORO SELECT Straight 1/2 in Hose I.D, 3/8"-18 Thread (707002-0806)
- CHICAGO RAWHIDE Small Bore Seals, #21208 (21208)
- CHICAGO RAWHIDE Small V-Rings, #400805 (400805)
- CHICAGO RAWHIDE Small V-Rings, #403250 (403250)
- CHICAGO RAWHIDE Small V-Rings, #400851 (400851)
- CHICAGO RAWHIDE Small Bore Seals, #4251 (4251)
- CHICAGO RAWHIDE Small Bore Seals, #13582 (13582)
- NATIONAL Small Bore Inch Seal, 321412 (321412)
- Chicago Rawhide Linear Bearings & Guides