Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals
Mfr # 49928
Zoro # G209191100
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 6 in
- Width (mm) 12 mm
- Type Single Lip
- Temp. Range -40 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 49928
- Zoro # G209191100
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 6 in |
Width (mm) | 12 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -40 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Regular Duty Flanged Wheel Bearing 3/8 Id, 1 1/8 Od, 1.25 Flange (150003)
- VISION OE New Steering Pump, N731-2252 (N731-2252)
- SKF Angular Contact Bearing, 15mm, O.D. 42mm (7302 BEP)
- PRINCE Relief Valve, 1/2 In NPT Port (RD1850H)
- CHICAGO RAWHIDE Small V-Rings, #400501 (400501)
- CHICAGO RAWHIDE Small Bore Seals, #14282 (14282)
- CHICAGO RAWHIDE Small Bore Seals, #11340 (11340)
- CHICAGO RAWHIDE Small Bore Seals (15120)
- CHICAGO RAWHIDE Small Bore Seals, #18626 (18626)
- CHICAGO RAWHIDE Small Bore Seals, #18444 (18444)
- CHICAGO RAWHIDE Small Bore Seals, #5321 (5321)
- Chicago Rawhide Linear Bearings & Guides