Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #4985
Mfr # 4985
Zoro # G308479345
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Width (mm) 6.35 mm
- Type Dual Lip
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 4985
- Zoro # G308479345
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Type | Dual Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Guided Drive DFM-63-160-P-A-GF (DFM-63-160-P-A-GF)
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap, 6202-2NSE9NR (6202-2NSE9NR)
- SPEEDAIRE Portable Air Compressor, Oil Free, 1.70 HP (415L90)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 2, PK3 (CB141816)
- CHICAGO RAWHIDE Small Bore Seals, #9515 (9515)
- CHICAGO RAWHIDE Small Bore Seals, #10114 (10114)
- CHICAGO RAWHIDE Small Bore Seals, #12437 (12437)
- CHICAGO RAWHIDE Small V-Rings, #400501 (400501)
- CHICAGO RAWHIDE Small Bore Seals, #18626 (18626)
- CHICAGO RAWHIDE Small Bore Seals, #17442 (17442)
- NATIONAL Small Bore Inch Seal, 410519 (410519)
- Chicago Rawhide Linear Seals & Rings