Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #4932
Mfr # 4932
Zoro # G708478979
product price: $10.29
/ea
Sold in multiples of 2 for $20.58
$20.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 0.88 in
- Width (mm) 6.35 mm
- Type Single Lip
- Temp. Range -40 to 400°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 4932
- Zoro # G708478979
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.88 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -40 to 400°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR 14-1/2Pa 1"X1"X4' Rack, RA10X4 (RA10X4)
- DAYTON 3/4 HP Motor, 1725 RPM, 115/208-230V (3K617BG)
- CHICAGO PNEUMATIC Needle Holder (8940159861)
- DAYTON 5VX840 Cogged V-Belt, 84" Outside Length, 5/8" Top Width, 1 Ribs (2L436)
- CHICAGO RAWHIDE Small Bore Seals, #8703 (8703)
- CHICAGO RAWHIDE Small Bore Seals (4356)
- CHICAGO RAWHIDE Small Bore Seals (17599)
- CHICAGO RAWHIDE Small Bore Seals, #21208 (21208)
- CHICAGO RAWHIDE Small Bore Seals, #21358 (21358)
- CHICAGO RAWHIDE Small Bore Seals, #13671 (13671)
- NATIONAL Small Bore Metric Seals, 65X85X10-RLS35-S (65X85X10-RLS35-S)
- Chicago Rawhide Linear Bearings & Guides