Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #47583
Mfr # 47583
Zoro # G908478908
Sold in multiples of 2 for $69.78
$69.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 6.25 in
- Type Single Lip
- Temp. Range -40 to 225°F
- Width (mm) 12.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 47583
- Zoro # G908478908
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 6.25 in |
Width (mm) | 12.7 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -40 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose, 1/2,250 (GH781-8R250)
- BANDO TimingBelt, Synchro-Link, Neoprene, 187L050 (187L050G)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 29" (BX29)
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 1/2-14, Strt (2046-8-8S)
- CHICAGO RAWHIDE Small Bore Seals, #23035 (23035)
- CHICAGO RAWHIDE Small Bore Seals (17599)
- CHICAGO RAWHIDE Small Bore Seals, #11777 (11777)
- CHICAGO RAWHIDE Small Bore Seals, #22407 (22407)
- CHICAGO RAWHIDE Small Bore Seals, #12577 (12577)
- CHICAGO RAWHIDE Small Bore Seals, #13876 (13876)
- NATIONAL Small Bore Inch Seal, 456641 (456641)
- Chicago Rawhide Linear Seals & Rings