Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #45150
Mfr # 45150
Zoro # G408479054
Sold in multiples of 2 for $65.98
$65.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 6 in
- Type Single Lip
- Temp. Range -40 to 225°F
- Width (mm) 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 45150
- Zoro # G408479054
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 6 in |
Width (mm) | 12 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -40 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-16 Thread Size, H Series (VHC8-8EMV)
- TOMPKINS Hydraulic Fitting-Steel08FP CAP (5406-CAP-08)
- GATES Poly Chain GT Carbon Belts, 8MGT-1040-62 (8MGT-1040-62)
- INA Thrust Washer, Inside Dia. 0.75 In (TWA1220)
- CHICAGO RAWHIDE Small Bore Seals, #48689 (48689)
- CHICAGO RAWHIDE Small Bore Seals, #5334 (5334)
- CHICAGO RAWHIDE Small Bore Seals, #16084 (16084)
- CHICAGO RAWHIDE Small Bore Seals, #31250 (31250)
- CHICAGO RAWHIDE Small Bore Seals, #14282 (14282)
- CHICAGO RAWHIDE Small Bore Seals, #8700 (8700)
- NATIONAL Small Bore Metric Seals, 50X68X8-RLS35-S (50X68X8-RLS35-S)
- Chicago Rawhide Linear Bearings & Guides