Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #42475
Mfr # 42475
Zoro # G508478964
Sold in multiples of 2 for $43.78
$43.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 5.38 in
- Type Single Lip
- Width (mm) 11.13 mm
- Temp. Range -40 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 42475
- Zoro # G508478964
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 5.38 in |
Width (mm) | 11.13 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -40 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-30 (1200-8MGT-30)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4In, SAE 36, PK400 (Tridon 632036)
- MILTON 1/2" ID x 50 ft. EPDM Rubber Air Hose (1636-1)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 1/4 Inch Male NPT, PK 6 (CPH641-D6)
- CHICAGO RAWHIDE Small Bore Seals, #10158 (10158)
- CHICAGO RAWHIDE Small Bore Seals (23725)
- CHICAGO RAWHIDE Small Bore Seals, #22493 (22493)
- CHICAGO RAWHIDE Small Bore Seals, #32477 (32477)
- CHICAGO RAWHIDE Small Bore Seals, #28035 (28035)
- CHICAGO RAWHIDE Small Bore Seals, #12577 (12577)
- CHICAGO RAWHIDE Small Bore Seals, #11150 (11150)
- Chicago Rawhide Linear Bearings & Guides