Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #40210
Mfr # 40210
Zoro # G508479084
Sold in multiples of 2 for $59.90
$59.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 5 in
- Temp. Range -40 to 300°F
- Width (mm) 20 mm
- Type Dual Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 40210
- Zoro # G508479084
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 5 in |
Width (mm) | 20 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 300°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTIK Bostik Never Seez High Temperature Bearing Lube 14.1 oz. Cartridge (NHTC-14)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060202)
- DAYTON DC Gearmotor, 21 rpm, 90V, TENV (1LPK5)
- SPEEDAIRE Kit, Tube, Intercooler w/Fit (ZM1433)
- CHICAGO RAWHIDE Small Bore Seals, #13992 (13992)
- CHICAGO RAWHIDE Small Bore Seals, #26191 (26191)
- CHICAGO RAWHIDE Scotseals, #35066 (35066)
- CHICAGO RAWHIDE Small Bore Seals, #25990 (25990)
- CHICAGO RAWHIDE Small Bore Seals, #15142 (15142)
- CHICAGO RAWHIDE Small Bore Seals, #11197 (11197)
- NATIONAL Small Bore Inch Seal, 416476 (416476)
- Chicago Rawhide Linear Bearings & Guides