Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #38745
Mfr # 38745
Zoro # G808478497
Sold in multiples of 2 for $45.70
$45.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 5 in
- Temp. Range -40 to 225°F
- Width (mm) 11 mm
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 38745
- Zoro # G808478497
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 5 in |
Width (mm) | 11 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-224 (VPS-224)
- ARO Valve, Exhaust, 1/4 In (EV250)
- INGERSOLL-RAND Housing, Needle (PF2219-24)
- KROIL 5 Gallon Penetrant with Silicone (known as SiliKroil), Multiurpose, Rust Loosening, Penetrant (SK051)
- CHICAGO RAWHIDE Small Bore Seals (17136)
- CHICAGO RAWHIDE Small Bore Seals, #17442 (17442)
- CHICAGO RAWHIDE Small Bore Seals, #7628 (7628)
- CHICAGO RAWHIDE Small V-Rings, #400350 (400350)
- CHICAGO RAWHIDE Small Bore Seals, #11353 (11353)
- CHICAGO RAWHIDE Small Bore Seals, #8796 (8796)
- NATIONAL Small Bore Metric Seals, 25X35X7-R2LS32-S (25X35X7-R2LS32-S)
- Chicago Rawhide Linear Seals & Rings