Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #37390
Mfr # 37390
Zoro # G408478385
product price: $16.59
/ea
Sold in multiples of 2 for $33.18
$33.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 4 in
- Type Dual Lip
- Width (mm) 11 mm
- Temp. Range -40 to 300°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 37390
- Zoro # G408478385
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 4 in |
Width (mm) | 11 mm |
Details
Item | Shaft Seal |
Type | Dual Lip |
Temp. Range | -40 to 300°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Yoke Type Track Roller, Single Row Row Ball, 2 Rubber Seals, Crowned OD, 12mm Bore, 35mm OD, 10mm W (361201 2RS PRX)
- ARCAIR Anti-Spatter, 1 Gallon, Bottle, -40 to 120F (53014500)
- FESTO Push-In Connector QS-8-4 (QS-8-4)
- PETROCHEM Compressor Oil, 5 gal., Pail, Synthetic Oil (AIR-COMP 68-005)
- CHICAGO RAWHIDE Small Bore Seals, #8796 (8796)
- CHICAGO RAWHIDE Small Bore Seals, #12437 (12437)
- CHICAGO RAWHIDE Small Bore Seals, #29262 (29262)
- CHICAGO RAWHIDE Small Bore Seals, #23666 (23666)
- CHICAGO RAWHIDE Small Bore Seals, #13810 (13810)
- CHICAGO RAWHIDE Small Bore Seals, #14282 (14282)
- THOMSON Double Seal, ID 1.500 In, OD 2.379 In (OPNS1500)
- Chicago Rawhide Linear Bearings & Guides