Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #3725
Mfr # 3725
Zoro # G508478414
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 0.88 in
- Width (mm) 6.35 mm
- Type Single Lip
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 3725
- Zoro # G508478414
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.88 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla 5/8X25 Swivel Grip Garden Hose (LEGHFZG525YWS)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 12.25" OD (AFD12458)
- MAGLINER Motorized Hopper Cart, Agg Pneu 27 Cu Ft (MHCSCC)
- PARKER Control Valve, Bronze, FNPT, 3/4" Pipe Sz (M314-3201)
- CHICAGO RAWHIDE Small V-Rings, #400700 (400700)
- CHICAGO RAWHIDE Small Bore Seals, #39975 (39975)
- CHICAGO RAWHIDE Small Bore Seals, #12577 (12577)
- CHICAGO RAWHIDE Small Bore Seals, #16072 (16072)
- CHICAGO RAWHIDE Small Bore Seals, #9307 (9307)
- CHICAGO RAWHIDE Small Bore Seals, #8796 (8796)
- NATIONAL Small Bore Metric Seals, 85X110X12-RLS35-S (85X110X12-RLS35-S)
- Chicago Rawhide Linear Bearings & Guides