Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #36158
Mfr # 36158
Zoro # G908478526
product price: $23.65
/ea
Sold in multiples of 2 for $47.30
$47.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 4.38 in
- Width (mm) 9.53 mm
- Temp. Range -40 to 300°F
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 36158
- Zoro # G908478526
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 4.38 in |
Width (mm) | 9.53 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 300°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 5Hp Motor 230 Volts 1 Ph 1740 Rpm Frame (131630.00)
- WESTWARD Grease Fitting Kit, General All Purpose (2CAN7)
- MAXIM Hyd Cylinder, 2 In Bore, 14 In Stroke (218-308)
- SPEEDAIRE Snubber Hose, 300 psi, 2 ft L, Flexible TPE (494R77)
- CHICAGO RAWHIDE Small Bore Seals, #16084 (16084)
- CHICAGO RAWHIDE Small Bore Seals, #12427 (12427)
- CHICAGO RAWHIDE Small Bore Seals, #14282 (14282)
- CHICAGO RAWHIDE Small Bore Seals, #23035 (23035)
- CHICAGO RAWHIDE Small Bore Seals, #15677 (15677)
- CHICAGO RAWHIDE Small Bore Seals, #9303 (9303)
- NATIONAL Small Bore Inch Seal, 413470 (413470)
- Chicago Rawhide Linear Seals & Rings