Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #35716
Mfr # 35716
Zoro # G608478680
product price: $33.75
/ea
Sold in multiples of 2 for $67.50
$67.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 5 in
- Temp. Range -40 to 225°F
- Width (mm) 11.13 mm
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 35716
- Zoro # G608478680
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 5 in |
Width (mm) | 11.13 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Round Motor Run Capacitor, 440-370VAC (PRCF90A)
- ARO Pneumatic Blanking Kit (118612)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 11A (ATV320U22M3C)
- REELCRAFT Reelcraft G 3050 Static Discharge/Grounding Reel, 50ft, w/100A Grounding Clamp on end (G 3050)
- CHICAGO RAWHIDE Small Bore Seals, #8088 (8088)
- CHICAGO RAWHIDE Small V-Rings, #400700 (400700)
- CHICAGO RAWHIDE Small Bore Seals, #14262 (14262)
- CHICAGO RAWHIDE Small Bore Seals, #3060 (3060)
- CHICAGO RAWHIDE Small Bore Seals, #28035 (28035)
- CHICAGO RAWHIDE Small Bore Seals, #15142 (15142)
- NATIONAL Small Bore Metric Seals, 42X72X10-R2LS32-S (42X72X10-R2LS32-S)
- Chicago Rawhide Linear Seals & Rings