Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #35593
Mfr # 35593
Zoro # G008478686
product price: $18.35
/ea
Sold in multiples of 2 for $36.70
$36.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 4.63 in
- Type Single Lip
- Width (mm) 11.13 mm
- Temp. Range -40 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 35593
- Zoro # G008478686
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 4.63 in |
Width (mm) | 11.13 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -40 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Foot Bracket, 3/4, 7/8, 1-1/16 In Bore (NCM-L075)
- BESTORQ Micro V Belt, 35 in Pitch Length, 0.552 in Top Width, 6 Ribs (350J6)
- DAYTON Motor Dual Run Cap, 30/4 MFD, 370V, Round (6FLP7)
- DAYTON 5L260 V-Belt, 26" Outside Length, 21/32" Top Width, 1 Ribs (5L260)
- CHICAGO RAWHIDE Small Bore Seals, #6373 (6373)
- CHICAGO RAWHIDE Small Bore Seals, #48689 (48689)
- CHICAGO RAWHIDE Small Bore Seals, #16816 (16816)
- CHICAGO RAWHIDE Small Bore Seals, #4251 (4251)
- CHICAGO RAWHIDE Scotseals, #1743 (1743)
- CHICAGO RAWHIDE Small Bore Seals, #11150 (11150)
- NATIONAL Small Bore Metric Seals, 100X120X12-R2LS32-S (100X120X12-R2LS32-S)
- Chicago Rawhide Linear Seals & Rings