Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #35086
Mfr # 35086
Zoro # G408478637
Sold in multiples of 2 for $41.58
$41.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 5 in
- Temp. Range -40 to 225°F
- Type Single Lip
- Width (mm) 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 35086
- Zoro # G408478637
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 5 in |
Width (mm) | 11 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, 15126 (15126)
- WESTWARD Grease Fitting, 90 Deg, Sq, 1/8-27, PK5 (5NUG0)
- BESTORQ Aftermarket TROY-BILT 954-04142 Replacement Belt, 4LK910 (4LK910)
- GAST Repair Kit-03/0523 Q-Unit Sp K478 (K478)
- CHICAGO RAWHIDE Small Bore Seals, #9967 (9967)
- CHICAGO RAWHIDE Small Bore Seals, #14262 (14262)
- CHICAGO RAWHIDE Small Bore Seals, #9303 (9303)
- CHICAGO RAWHIDE Small Bore Seals (28830)
- CHICAGO RAWHIDE Small Bore Seals, #3687 (3687)
- CHICAGO RAWHIDE Small Bore Seals, #6935 (6935)
- THOMSON Seals, Inch (S500)
- Chicago Rawhide Linear Bearings & Guides