Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #35040
Mfr # 35040
Zoro # G008478549
product price: $25.29
/ea
Sold in multiples of 2 for $50.58
$50.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 4.75 in
- Type Dual Lip
- Temp. Range -40 to 300°F
- Width (mm) 9.53 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 35040
- Zoro # G008478549
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 4.75 in |
Width (mm) | 9.53 mm |
Details
Item | Shaft Seal |
Type | Dual Lip |
Temp. Range | -40 to 300°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 Rust Inhibitor Lubricant, 6.5 oz (300035)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3403)
- EATON AEROQUIP Fitting, Straight, 5/8 In Hose, 3/4-14 NPT (4412-12-12s)
- PRIMEFIT Universal Coupler Brass 1/4" x 1/4" Male NPT 10PCS (UC1414MB-B10-P)
- CHICAGO RAWHIDE Small Bore Seals, #13112 (13112)
- CHICAGO RAWHIDE Small Bore Seals, #5334 (5334)
- CHICAGO RAWHIDE Small Bore Seals, #23701 (23701)
- CHICAGO RAWHIDE Small Bore Seals, #13582 (13582)
- CHICAGO RAWHIDE Small Bore Seals, #13437 (13437)
- CHICAGO RAWHIDE Small Bore Seals, #9307 (9307)
- NATIONAL Small Bore Metric Seals, 20X40X10-R2LS32-S (20X40X10-R2LS32-S)
- Chicago Rawhide Linear Bearings & Guides