Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #34848
Mfr # 34848
Zoro # G908478687
Sold in multiples of 2 for $27.78
$27.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 4.13 in
- Temp. Range -65 to 225°F
- Width (mm) 6.35 mm
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 34848
- Zoro # G908478687
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 4.13 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 65mm Bore (6213 2Z JEM)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 0.750", L 1.188", Aluminum (BC12-1/4"-6MM-A)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (7508DLG)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTERMART F96518K3V, Pressure Line, 3 micron (ZX-F96518K3V)
- CHICAGO RAWHIDE Small Bore Seals, #11150 (11150)
- CHICAGO RAWHIDE Small Bore Seals, #21358 (21358)
- CHICAGO RAWHIDE Small Bore Seals, #4251 (4251)
- CHICAGO RAWHIDE Small Bore Seals, #13112 (13112)
- CHICAGO RAWHIDE Small Bore Seals, #19969 (19969)
- CHICAGO RAWHIDE Small Bore Seals, #28035 (28035)
- NATIONAL Small Bore Inch Seal, 710038 (710038)
- Chicago Rawhide Linear Bearings & Guides