Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #34398
Mfr # 34398
Zoro # G208478608
Sold in multiples of 2 for $41.58
$41.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 4 in
- Type Single Lip
- Temp. Range -40 to 225°F
- Width (mm) 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 34398
- Zoro # G208478608
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 4 in |
Width (mm) | 11 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -40 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose, 1/2", 5ft., Coil (59859)
- EATON Variable Freq Drive, 10 HP, 31A, 208-240VAC (DG1-32031FB-C21C)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/2 In, Pk3 (87110-08-08)
- GATES PowerGrip GT2 and Poly Chain GT2 - 5M Sprockets, P30-5MGT-15-MPB (P30-5MGT-15-MPB)
- CHICAGO RAWHIDE Small Bore Seals, #6556 (6556)
- CHICAGO RAWHIDE Small Bore Seals, #11197 (11197)
- CHICAGO RAWHIDE Small V-Rings, #400750 (400750)
- CHICAGO RAWHIDE Small Bore Seals, #10114 (10114)
- CHICAGO RAWHIDE Small Bore Seals (23725)
- CHICAGO RAWHIDE Small Bore Seals, #11123 (11123)
- NATIONAL Small Bore Inch Seal, 470245 (470245)
- Chicago Rawhide Linear Bearings & Guides