Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #33735
Mfr # 33735
Zoro # G608478758
Sold in multiples of 2 for $34.30
$34.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 4.5 in
- Temp. Range -40 to 225°F
- Width (mm) 11.13 mm
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 33735
- Zoro # G608478758
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 4.5 in |
Width (mm) | 11.13 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON MNPT, 1/4"xHose, Barb, 1/2" (1020804C)
- BESTORQ BX66 Cogged Belt, 69 in Outside Length, 21/32 in Top Width, 1 Ribs (BX66)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 1-1/2 in x 7/8 in W Roller (2140112000)
- DAYTON BX82 Cogged V-Belt, 85" Outside Length, 21/32" Top Width, 1 Ribs (6L288)
- CHICAGO RAWHIDE Small Bore Seals, #8620 (8620)
- CHICAGO RAWHIDE Small Bore Seals, #5334 (5334)
- CHICAGO RAWHIDE Small Bore Seals, #9307 (9307)
- CHICAGO RAWHIDE Small Bore Seals, #18444 (18444)
- CHICAGO RAWHIDE Small Bore Seals, #8703 (8703)
- CHICAGO RAWHIDE Small Bore Seals, #21358 (21358)
- NATIONAL Small Bore Inch Seal, 473215 (473215)
- Chicago Rawhide Linear Seals & Rings