Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #33712
Mfr # 33712
Zoro # G208478776
product price: $19.89
/ea
Sold in multiples of 2 for $39.78
$39.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 4.38 in
- Temp. Range -65 to 225°F
- Type Dual Lip
- Width (mm) 11.13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 33712
- Zoro # G208478776
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 4.38 in |
Width (mm) | 11.13 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QSM-M7-1/4-I-U-M (QSM-M7-1/4-I-U-M)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.25 inch OD (2BK65H)
- ENERPAC RC108, 11.2 ton Capacity, 8.00 in Stroke, General Purpose Hydraulic Cylinder (RC108)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 7/8-14 JIC (1AA10MJ8)
- CHICAGO RAWHIDE Small Bore Seals (4356)
- CHICAGO RAWHIDE Small Bore Seals, #8703 (8703)
- CHICAGO RAWHIDE Small Bore Seals, #29871 (29871)
- CHICAGO RAWHIDE Small Bore Seals, #17270 (17270)
- CHICAGO RAWHIDE Small Bore Seals, #11123 (11123)
- CHICAGO RAWHIDE Small Bore Seals, #18444 (18444)
- CHICAGO RAWHIDE Small Bore Seals, #6741 (6741)
- Chicago Rawhide Linear Bearings & Guides