Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals
Mfr # 33699
Zoro # G109112151
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 4.38 in
- Width (mm) 9.53 mm
- Temp. Range -40 to 400°F
- Type Dual Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 33699
- Zoro # G109112151
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 4.38 in |
Width (mm) | 9.53 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 400°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Tapered Roller Bearing, 90mm Bore, 140mm (32018 XA)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 8 in Stroke, NFPA Double Acting (5VLG4)
- TRITAN Thrust Washer, dia. 0.375in, 0.06in. Thick (TRB613)
- BANDO TimingBelt, Synchro-Link, Neoprene, 150L075 (150L075G)
- CHICAGO RAWHIDE Small Bore Seals, #62572 (62572)
- CHICAGO RAWHIDE Small Bore Seals, #7628 (7628)
- CHICAGO RAWHIDE Small V-Rings, #400805 (400805)
- CHICAGO RAWHIDE Small Bore Seals, #21358 (21358)
- CHICAGO RAWHIDE Small Bore Seals, #23701 (23701)
- CHICAGO RAWHIDE Small Bore Seals, #21136 (21136)
- NATIONAL Small Bore Inch Seal, 413246N (413246N)
- Chicago Rawhide Linear Seals & Rings