Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #32477
Mfr # 32477
Zoro # G408478705
Sold in multiples of 2 for $33.98
$33.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 4 in
- Type Single Lip
- Temp. Range -65 to 225°F
- Width (mm) 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 32477
- Zoro # G408478705
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 4 in |
Width (mm) | 9 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC White Lithium Grease 10 oz (1750880)
- KURIYAMA 3/4" ID x 100 ft PVC Water Suction Hose 115 PSI Clear/BL (45DU63)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (L6753910253)
- ARO Pilot Air Valve, 4 Way, 2 Pos, 1/8 NPT (M211PS)
- CHICAGO RAWHIDE Small V-Rings, #400321 (400321)
- CHICAGO RAWHIDE Small Bore Seals, #10158 (10158)
- CHICAGO RAWHIDE Small Bore Seals (17599)
- CHICAGO RAWHIDE Small Bore Seals, #8702 (8702)
- CHICAGO RAWHIDE Small Bore Seals, #39975 (39975)
- CHICAGO RAWHIDE Small Bore Seals, #3060 (3060)
- NATIONAL Small Bore Metric Seals, 50X75X10-RLS35-S (50X75X10-RLS35-S)
- Chicago Rawhide Linear Seals & Rings