Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #32394
Mfr # 32394
Zoro # G508478704
product price: $21.39
/ea
Sold in multiples of 2 for $42.78
$42.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 4.25 in
- Width (mm) 19.05 mm
- Temp. Range -65 to 200°F
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 32394
- Zoro # G508478704
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 4.25 in |
Width (mm) | 19.05 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 200°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (B10)
- DIXON VSeries Valved CouplerST, 1/4", FNPTF, 1/4" (2VF2)
- TIMKEN Pillow Block Bearing, Ball, 1-5/16" Bore (RAK 1 5/16)
- ENERPAC HC9206, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9206)
- CHICAGO RAWHIDE Small Bore Seals, #22493 (22493)
- CHICAGO RAWHIDE Small Bore Seals, #13810 (13810)
- CHICAGO RAWHIDE Small V-Rings, #400700 (400700)
- CHICAGO RAWHIDE Small Bore Seals, #18733 (18733)
- CHICAGO RAWHIDE Small Bore Seals, #23666 (23666)
- CHICAGO RAWHIDE Small V-Rings, #400501 (400501)
- CHICAGO RAWHIDE Small Bore Seals, #8624 (8624)
- Chicago Rawhide Linear Seals & Rings