Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #32344
Mfr # 32344
Zoro # G608478482
product price: $11.85
/ea
Sold in multiples of 2 for $23.70
$23.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 4 in
- Temp. Range -65 to 225°F
- Type Single Lip
- Width (mm) 9.53 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 32344
- Zoro # G608478482
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 4 in |
Width (mm) | 9.53 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 483.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z385)
- DIXON Wall Mounting Bracket, For Use with F74 Filter, R74 Regulator, L74 Lubricator (4324-50)
- BESTORQ Great Dane SUPER SURFER 2 TSCE18H-48 (48" Deck) Riding Lawn Mower Replacement Belt, B96LG (B96LG)
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1616 ZZ FM222)
- CHICAGO RAWHIDE Small V-Rings, #403250 (403250)
- CHICAGO RAWHIDE Small Bore Seals, #18626 (18626)
- CHICAGO RAWHIDE Small Bore Seals, #11123 (11123)
- CHICAGO RAWHIDE Small Bore Seals, #13992 (13992)
- CHICAGO RAWHIDE Small Bore Seals, #9646 (9646)
- CHICAGO RAWHIDE Small Bore Seals, #26191 (26191)
- THOMSON Seals, Inch (S750)
- Chicago Rawhide Linear Seals & Rings