Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #32332
Mfr # 32332
Zoro # G408478347
Sold in multiples of 2 for $44.78
$44.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3 in
- Temp. Range -40 to 400°F
- Type Single Lip
- Width (mm) 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 32332
- Zoro # G408478347
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3 in |
Width (mm) | 9 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 400°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAFLEX 2" ID x 5 ft Coupled Chemical Hose GN (CXPG200-05NN)
- BESTORQ Banded Cogged Belt, 43 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX430)
- DAYTON 5L970 V-Belt, 97" Outside Length, 21/32" Top Width, 1 Ribs (3GWF8)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171675, Return Line, 25 micron, Outside-In (MF0062549)
- CHICAGO RAWHIDE Small Bore Seals, #10518 (10518)
- CHICAGO RAWHIDE Small Bore Seals, #15092 (15092)
- CHICAGO RAWHIDE Small Bore Seals, #12437 (12437)
- CHICAGO RAWHIDE Small Bore Seals, #11197 (11197)
- CHICAGO RAWHIDE Small Bore Seals, #10158 (10158)
- CHICAGO RAWHIDE Small Bore Seals, #21358 (21358)
- CHICAGO RAWHIDE Small Bore Seals, #4355 (4355)
- Chicago Rawhide Linear Seals & Rings