Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #31333
Mfr # 31333
Zoro # G608478352
product price: $20.79
/ea
Sold in multiples of 2 for $41.58
$41.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 4 in
- Type Single Lip
- Width (mm) 11 mm
- Temp. Range -40 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 31333
- Zoro # G608478352
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 4 in |
Width (mm) | 11 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -40 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for EMS 5196N MOTOR (5196N MOTOR)
- SUPERCOOL 32 oz. PAG Oil 6 PK (P100-32D-6CP)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X16S)
- NUMATICS Solenoid Air Control Valve, 110/120VAC (11DSA400O000030)
- CHICAGO RAWHIDE Small Bore Seals, #25661 (25661)
- CHICAGO RAWHIDE Small Bore Seals, #8702 (8702)
- CHICAGO RAWHIDE Small Bore Seals, #11777 (11777)
- CHICAGO RAWHIDE Small Bore Seals, #15142 (15142)
- CHICAGO RAWHIDE Small Bore Seals, #10114 (10114)
- CHICAGO RAWHIDE Small Bore Seals, #8748 (8748)
- NATIONAL Small Bore Metric Seals, 50X68X8-RLS35-S (50X68X8-RLS35-S)
- Chicago Rawhide Linear Seals & Rings