Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #31269
Mfr # 31269
Zoro # G208478547
product price: $20.29
/ea
Sold in multiples of 2 for $40.58
$40.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 4 in
- Width (mm) 11 mm
- Temp. Range -40 to 225°F
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 31269
- Zoro # G208478547
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 4 in |
Width (mm) | 11 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RD93, 9 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD93)
- SMC Filter Exhaust (AMC610-N10)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 143T Frame, 3450 Nameplate RPM (L1313T)
- DAYTON A72 V-Belt, 74" Outside Length, 1/2" Top Width, 1 Ribs (5A292)
- CHICAGO RAWHIDE Small Bore Seals, #9307 (9307)
- CHICAGO RAWHIDE Small Bore Seals, #5321 (5321)
- CHICAGO RAWHIDE Small Bore Seals, #62572 (62572)
- CHICAGO RAWHIDE Small Bore Seals, #19763 (19763)
- CHICAGO RAWHIDE Small Bore Seals, #29262 (29262)
- CHICAGO RAWHIDE Small Bore Seals, #6130 (6130)
- NATIONAL Small Bore Inch Seal, 472409 (472409)
- Chicago Rawhide Linear Seals & Rings