Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #31227
Mfr # 31227
Zoro # G508478537
product price: $17.15
/ea
Sold in multiples of 2 for $34.30
$34.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 4 in
- Type Single Lip
- Width (mm) 11 mm
- Temp. Range -40 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 31227
- Zoro # G508478537
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 4 in |
Width (mm) | 11 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -40 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket TORO/WHEEL 99-4647 Replacement Belt, B143 (B143)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF24 B)
- WESTWARD Fitting Cap, 65 Deg., PP, 1-21/32"L, Rd, PK10 (52NZ45)
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth (50SDS23)
- CHICAGO RAWHIDE Small Bore Seals, #23644 (23644)
- CHICAGO RAWHIDE Small V-Rings, #403250 (403250)
- CHICAGO RAWHIDE Small Bore Seals, #8088 (8088)
- CHICAGO RAWHIDE Small Bore Seals, #19763 (19763)
- CHICAGO RAWHIDE Small Bore Seals, #21136 (21136)
- CHICAGO RAWHIDE Small Bore Seals, #5133 (5133)
- NATIONAL Small Bore Inch Seal, 340853 (340853)
- Chicago Rawhide Linear Bearings & Guides