Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #31177
Mfr # 31177
Zoro # G308478478
product price: $11.99
/ea
Sold in multiples of 2 for $23.98
$23.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 4.13 in
- Type Single Lip
- Temp. Range -65 to 225°F
- Width (mm) 9.53 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 31177
- Zoro # G308478478
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 4.13 in |
Width (mm) | 9.53 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Stencil Ink, Black (SC3108000)
- MILTON M Style Push-Lock Coupler, 3/8" Hose, PK10 (1717-6)
- JET-LUBE Anti Seize Compound, 4 oz, Brush Top Can (10055)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP089)
- CHICAGO RAWHIDE Small Bore Seals, #25990 (25990)
- CHICAGO RAWHIDE Small Bore Seals, #8796 (8796)
- CHICAGO RAWHIDE Small Bore Seals, #32477 (32477)
- CHICAGO RAWHIDE Small Bore Seals, #8702 (8702)
- CHICAGO RAWHIDE Small Bore Seals, #8088 (8088)
- CHICAGO RAWHIDE Small Bore Seals, #8703 (8703)
- CHICAGO RAWHIDE Small Bore Seals, #13876 (13876)
- Chicago Rawhide Linear Seals & Rings