Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #31147
Mfr # 31147
Zoro # G408478514
Sold in multiples of 2 for $30.38
$30.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 4 in
- Type Single Lip
- Temp. Range -40 to 225°F
- Width (mm) 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 31147
- Zoro # G408478514
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 4 in |
Width (mm) | 11 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -40 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/16"-20 Thread Size (FD90-1044-04-04)
- FESTO Push-In L-Fitting QSML-M3-3 (QSML-M3-3)
- CAMPBELL HAUSFELD Regulator, w/Gauge, 1/4" NPT (MP514803AV)
- ZORO SELECT Sleeve Bearing, 1 1/8 in Bore, PTFE Steel (ZUSAB-PB-910)
- CHICAGO RAWHIDE Small Bore Seals, #13810 (13810)
- CHICAGO RAWHIDE Small Bore Seals, #10114 (10114)
- CHICAGO RAWHIDE Small Bore Seals (23725)
- CHICAGO RAWHIDE Small Bore Seals, #13437 (13437)
- CHICAGO RAWHIDE Small Bore Seals, #25990 (25990)
- CHICAGO RAWHIDE Small Bore Seals, #11150 (11150)
- CHICAGO RAWHIDE Small Bore Seals, #9307 (9307)
- Chicago Rawhide Linear Seals & Rings