Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #3060
Mfr # 3060
Zoro # G208478646
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 15 mm
- Width (mm) 3 mm
- Temp. Range -65 to 225°F
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 3060
- Zoro # G208478646
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 15 mm |
Width (mm) | 3 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Agricultural Ball Bearing, Round Bore, Cylindrical OD, 1.5005-in. Bore, 80mm OD, 21mm Outer Ring W (W208PP10)
- DAYTON C80 V-Belt, 84" Outside Length, 7/8" Top Width, 1 Ribs (13V829)
- CENTURY CS Rigid Base Motor (V102)
- CARLISLE 520-5M-15 Synchro-Cog HT Synchronous Belt (520-5M-15)
- CHICAGO RAWHIDE Small Bore Seals, #7638 (7638)
- CHICAGO RAWHIDE Small Bore Seals, #16072 (16072)
- CHICAGO RAWHIDE Scotseals, #1743 (1743)
- CHICAGO RAWHIDE Small Bore Seals (9858)
- CHICAGO RAWHIDE Small Bore Seals, #6120 (6120)
- CHICAGO RAWHIDE Small Bore Seals (28830)
- NATIONAL Small Bore Inch Seal, 473474 (473474)
- Chicago Rawhide Linear Bearings & Guides