Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals
Mfr # 30098
Zoro # G709112254
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 4 in
- Width (mm) 11 mm
- Type Single Lip
- Temp. Range -40 to 400°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 30098
- Zoro # G709112254
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 4 in |
Width (mm) | 11 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -40 to 400°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN 2793, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (2793)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005999, Return Line, 10 micron (ZX-R928005999)
- RULAND Shaft Collar, Threaded, 2Pc, 3/4-10 In, St (TSP-12-10-F)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- CHICAGO RAWHIDE Small Bore Seals, #13671 (13671)
- CHICAGO RAWHIDE Small Bore Seals, #26191 (26191)
- CHICAGO RAWHIDE Small Bore Seals, #17442 (17442)
- CHICAGO RAWHIDE Scotseals, #39988 (39988)
- CHICAGO RAWHIDE Small Bore Seals, #6935 (6935)
- CHICAGO RAWHIDE Small Bore Seals, #17270 (17270)
- NATIONAL Small Bore Metric Seals, 32X42X7-RLS35-S (32X42X7-RLS35-S)
- Chicago Rawhide Linear Seals & Rings