Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #29871
Mfr # 29871
Zoro # G108478562
product price: $14.15
/ea
Sold in multiples of 2 for $28.30
$28.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3.75 in
- Width (mm) 11.13 mm
- Type Single Lip
- Temp. Range -40 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 29871
- Zoro # G108478562
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3.75 in |
Width (mm) | 11.13 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -40 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (FEH1076SF)
- EATON AEROQUIP Dust Cap, 3/8", Push On, Vinyl (5657-6)
- SEALMASTER Pillow Block Bearing, Ball, 2-15/16" Bore (NP-47)
- MITSUBOSHI 3/B180 183Inch Outside Length, 3 Ribs (3RB180)
- CHICAGO RAWHIDE Small Bore Seals, #9515 (9515)
- CHICAGO RAWHIDE Small Bore Seals, #11378 (11378)
- CHICAGO RAWHIDE Small V-Rings, #22311 (22311)
- CHICAGO RAWHIDE Small Bore Seals, #22493 (22493)
- CHICAGO RAWHIDE Small Bore Seals, #12124 (12124)
- CHICAGO RAWHIDE Small Bore Seals, #13992 (13992)
- CHICAGO RAWHIDE Small Bore Seals, #13112 (13112)
- Chicago Rawhide Linear Bearings & Guides