Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals
Mfr # 28748
Zoro # G309112401
$35.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3.88 in
- Type Dual Lip
- Width (mm) 11.13 mm
- Temp. Range -40 to 400°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 28748
- Zoro # G309112401
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3.88 in |
Width (mm) | 11.13 mm |
Details
Item | Shaft Seal |
Type | Dual Lip |
Temp. Range | -40 to 400°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, HDPE, Red (100508)
- LOCTITE Lithium Grease, 1.5 Oz., Tube LB 8042(TM) Lithium Grease (270638)
- NTN Bearing, 40mm Bore Dia., 90mm Outside Dia. (7308BL1BG)
- RULAND Shaft Collar, Quick Clamp, 1-1/8 In, Alum (QCL-18-A)
- CHICAGO RAWHIDE Small Bore Seals, #29262 (29262)
- CHICAGO RAWHIDE Small V-Rings, #400851 (400851)
- CHICAGO RAWHIDE Small Bore Seals, #6130 (6130)
- CHICAGO RAWHIDE Small Bore Seals, #32477 (32477)
- CHICAGO RAWHIDE Small Bore Seals, #22358 (22358)
- CHICAGO RAWHIDE Small Bore Seals, #13810 (13810)
- NATIONAL Small Bore Inch Seal, 472299 (472299)
- Chicago Rawhide Linear Bearings & Guides