Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #28656
Mfr # 28656
Zoro # G308478430
product price: $20.45
/ea
Sold in multiples of 2 for $40.90
$40.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3 in
- Width (mm) 12 mm
- Temp. Range -100 to 325°F
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 28656
- Zoro # G308478430
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3 in |
Width (mm) | 12 mm |
Details
Item | Shaft Seal |
Temp. Range | -100 to 325°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Pipe X 1" Female Jic Swivel, Straight (6505-16-16)
- FERNCO COUPLING SHIELDED 2""X2"" (P3000-22)
- SPEEDAIRE Element, Filter (P05051A)
- CENTURY MOTORS 208-230/460v3ph 1.5hp 1140rpm (H1051AV1)
- CHICAGO RAWHIDE Small Bore Seals, #41813 (41813)
- CHICAGO RAWHIDE Small Bore Seals, #17442 (17442)
- CHICAGO RAWHIDE Small V-Rings, #403250 (403250)
- CHICAGO RAWHIDE Small Bore Seals, #14864 (14864)
- CHICAGO RAWHIDE Small Bore Seals, #43762 (43762)
- CHICAGO RAWHIDE Small Bore Seals, #7638 (7638)
- THOMSON Retaining Ring (C500)
- Chicago Rawhide Linear Bearings & Guides