Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #28425
Mfr # 28425
Zoro # G208478356
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3.94 in
- Width (mm) 12.7 mm
- Temp. Range -65 to 225°F
- Type Dual Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 28425
- Zoro # G208478356
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3.94 in |
Width (mm) | 12.7 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEM MOTORS Rotom, 400-480MFD, 250V, Start Capacitor, Round (400C)
- KRYTOX Viscosity Oil, Needle Nose Bottle, 4 Oz. (157 FSH)
- BALDWIN FILTERS Hydraulic Filter, For Pall Systems (BT23140-MPG)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 19 # of Teeth (40BS19H X 1 1/4)
- CHICAGO RAWHIDE Scotseals, #39988 (39988)
- CHICAGO RAWHIDE Small Bore Seals, #9820 (9820)
- CHICAGO RAWHIDE Small Bore Seals, #14262 (14262)
- CHICAGO RAWHIDE Small Bore Seals, #5334 (5334)
- CHICAGO RAWHIDE Small Bore Seals, #8748 (8748)
- CHICAGO RAWHIDE Small Bore Seals, #12427 (12427)
- NATIONAL Small Bore Metric Seals, 70X90X10-RLS35-S (70X90X10-RLS35-S)
- Chicago Rawhide Linear Bearings & Guides