Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #28035
Mfr # 28035
Zoro # G408478996
product price: $14.19
/ea
Sold in multiples of 2 for $28.38
$28.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3 in
- Type Single Lip
- Temp. Range -40 to 225°F
- Width (mm) 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 28035
- Zoro # G408478996
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3 in |
Width (mm) | 11 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -40 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL V-belt, 69 in L, 5/8 in W Top, Rubber (85690)
- PACKARD Round Motor Start Capacitor w/Resistor (PRMJ108R)
- NSK NSK-6309ZZ, 6300 Series Single Row Deep Groove Ball Bearing, 6309ZZ (6309ZZ)
- FESTO Sealing Ring OK-M3 (OK-M3)
- CHICAGO RAWHIDE Small V-Rings, #400205 (400205)
- CHICAGO RAWHIDE Small Bore Seals, #21100 (21100)
- CHICAGO RAWHIDE Small Bore Seals, #62572 (62572)
- CHICAGO RAWHIDE Small Bore Seals (4356)
- CHICAGO RAWHIDE Small Bore Seals, #17270 (17270)
- CHICAGO RAWHIDE Small Bore Seals, #11086 (11086)
- NATIONAL Small Bore Metric Seals, 42X62X10-RLS35-S (42X62X10-RLS35-S)
- Chicago Rawhide Linear Seals & Rings