Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #27467
Mfr # 27467
Zoro # G308479017
product price: $17.89
/ea
Sold in multiples of 2 for $35.78
$35.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3 in
- Temp. Range -65 to 225°F
- Type Dual Lip
- Width (mm) 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 27467
- Zoro # G308479017
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3 in |
Width (mm) | 11 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Oil Burner Motor, 1/8 HP, 1725 rpm, 115V (048S17T286)
- NATIONAL Small Bore Metric Seals, 42X62X7-R2LS32-S (42X62X7-R2LS32-S)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (NP-23)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (50BS9 3/4)
- CHICAGO RAWHIDE Small Bore Seals, #8703 (8703)
- CHICAGO RAWHIDE Small Bore Seals, #26191 (26191)
- CHICAGO RAWHIDE Small Bore Seals, #13810 (13810)
- CHICAGO RAWHIDE Small Bore Seals, #9820 (9820)
- CHICAGO RAWHIDE Small Bore Seals (33837)
- CHICAGO RAWHIDE Small Bore Seals, #12330 (12330)
- NATIONAL Small Bore Inch Seal, 456641 (456641)
- Chicago Rawhide Linear Bearings & Guides