Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #27362
Mfr # 27362
Zoro # G208478950
product price: $16.69
/ea
Sold in multiples of 2 for $33.38
$33.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3.75 in
- Temp. Range -65 to 225°F
- Width (mm) 11.13 mm
- Type Dual Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 27362
- Zoro # G208478950
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3.75 in |
Width (mm) | 11.13 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Legacy Mfg. Co. Rp900375Bs Reusable End Ball Swiv (RP900375BS)
- NTN Radial Bearing, Shield, 1.0000 In. Bore (R16ZZ/2AS)
- DAYTON 5L420 V-Belt, 42" Outside Length, 21/32" Top Width, 1 Ribs (5L420)
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Splicer, PK 6 (FBS44-D6)
- CHICAGO RAWHIDE Small Bore Seals, #9303 (9303)
- CHICAGO RAWHIDE Small Bore Seals, #8646 (8646)
- CHICAGO RAWHIDE Small Bore Seals, #17442 (17442)
- CHICAGO RAWHIDE Small Bore Seals, #8620 (8620)
- CHICAGO RAWHIDE Small Bore Seals, #19763 (19763)
- CHICAGO RAWHIDE Small Bore Seals, #12411 (12411)
- NATIONAL Small Bore Metric Seals, 30X42X7-R2LS32-S (30X42X7-R2LS32-S)
- Chicago Rawhide Linear Seals & Rings